Shop All Specialty Switches
Telemecanique Sensors
Mag-Switch 15Va 130V-AC 250V-DC Proximity Switch
Mfr # SGA-8038
Zoro # G106383042
original price:
$316.98
18% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 250 V-DC
- Voltage (AC) 130 V-AC
Product Information
- Brand Telemecanique Sensors
- MFR # SGA-8038
- Zoro # G106383042
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (DC) | 250 V-DC |
Voltage (AC) | 130 V-AC |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 30A, 600V AC (RFS30)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (9300IG)
- TELEMECANIQUE SENSORS Limit Switch Roller Plunger Switch Parts And Accessory (ZCE02)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- AAON SWITCH FCS 320475PSI AR (R37200)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- AAON SWITCH PRESS LO 60PSI LEFOO (G024550)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- Telemecanique Sensors Switches