Shop All Level Sensors
Telemecanique Sensors
Lqd Lvl Swch, Hrzntl, 250F, ClsOnRse, SS
Mfr # 9037HG36F3LZ20
Zoro # G3153997
original price:
$163.22
20% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close On Rise
- Mounting Side
- Float Travel 4 1/2 in
- NEMA Rating 1
- Tank Connection Size 2-1/2 in MNPT
Product Information
- Brand Telemecanique Sensors
- MFR # 9037HG36F3LZ20
- Zoro # G3153997
- UPC # 094705639320
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Tank Connection Size | 2-1/2 in MNPT |
Overall Length | 16.06 in |
Height | 5.98 in |
Stem Length | 4.37 in |
Float Length | 7.13 in |
Float Dia. | 2.58 in |
Conduit Size | 3 1/2 in |
Width | 2.88 in |
Overall Height | 5.98 in |
Stem Thread Size | 2 1/2 in MNPT |
Overall Width | 2.88 in |
Manufacturer Warranty Length | 18 mo |
Float Diameter | 2.58 in |
Description
Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 4 1/2 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range 250 Degrees F Max, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 4.37 in, Height 5.98 in, Width 2.88 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036FG30)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Close On Rise, SS (9038CG31F3)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, 2-1/2" MNPT (9038CW32)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, 2-1/2" MNPT, 250F (9038CG33Z20)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- Telemecanique Sensors Level Sensors