Shop All Limit Switch Heads
Telemecanique Sensors
Lmt Swtch Hd, Rllr Lvr Plngr, Tp, 1.37 In, V
Mfr # ZCE27
Zoro # G7102365
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
- Arm Length 1.37 in
- Actuator Type Roller Lever Plunger
- IP Rating Not Rated
- Operating Force 0.60 in.-lb
Product Information
- Brand Telemecanique Sensors
- MFR # ZCE27
- Zoro # G7102365
- UPC # 785901581871
- Country of Origin Indonesia
- Category Limit Switch Heads
Dimensions
Arm Length | 1.37 in |
Actuator Length | 1.61 in |
Arm Length - Maximum | 1.37 in |
Manufacturer Warranty Length | 18 mo |
Details
Item | Limit Switch Head |
For Use With | Mfr. No. XCKD, XCKP, XCKT, XCMD |
Actuator Type | Roller Lever Plunger |
IP Rating | Not Rated |
Operating Force | 0.60 in.-lb |
Standards | EN 50041, EN 50047, IEC |
Actuator Location | Top |
Actuator Style | Roller Lever Plunger |
Includes Actuator | Actuator Included |
NEMA Enclosure Rating | Not Rated |
Directional Movement | Linear |
Operating Temperature - Minimum | -13 Degrees F |
Compatible with Series | XCKD, XCKP, XCKT, XCMD |
Action | Momentary |
Operating Temperature - Maximum | 158 Degrees F |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 1.61 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 1.18 in, Movement Vertical, Operating Force 0.60 in.-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating Not Rated, IP Rating Not Rated, Standards EN 50041, EN 50047, IEC, For Use With Mfr. No. XCKD, XCKP, XCKT, XCMD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 500A Steel Ground Clamp (TSWC10DKBE10-BKM-SGC5)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr, Sd, 1.57 to 3.35 In (ZCKD41)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE23)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- Telemecanique Sensors Limit Switches & Accessories