Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch
Mfr # ZCKE65
Zoro # G0560528
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Location Side
- Actuator Length 2.5 in
- Actuator Style Push Roller Plunger
- IP Rating Not Rated
- Compatible with Series XCKJ
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE65
- Zoro # G0560528
- UPC # 785901646204
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.5 in |
Details
Item | Limit Switch Head |
Actuator Location | Side |
Actuator Style | Push Roller Plunger |
IP Rating | Not Rated |
Compatible with Series | XCKJ |
Includes Actuator | Actuator Included |
Action | Momentary |
Directional Movement | Linear |
NEMA Enclosure Rating | Not Rated |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Side, Actuator Length 2.5 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- TRIPP LITE Smart UPS, Out: 120V AC , In:120V AC (SU3000RTXL3UN)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Side, .88 In (ZCKE64)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- EATON Limit Switch Head, Rotry Lvr, Side, 8.26 In (LS-XRRM)
- Telemecanique Sensors Switches