Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch
Mfr # ZCKE23
Zoro # G0560500
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Location Top
- Actuator Length 2.4 in
- IP Rating Not Rated
- Actuator Style Roller Lever Plunger
- Includes Actuator Actuator Included
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKE23
- Zoro # G0560500
- UPC # 785901256441
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 2.4 in |
Details
Item | Limit Switch Head |
Actuator Location | Top |
IP Rating | Not Rated |
Actuator Style | Roller Lever Plunger |
Includes Actuator | Actuator Included |
Action | Momentary |
Directional Movement | Linear |
Compatible with Series | XCKJ |
NEMA Enclosure Rating | Not Rated |
Description
Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 2.4 in, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C01TD)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Rotary, Side, -20 to 185F (9007B)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKE06)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- Telemecanique Sensors Limit Switches & Accessories