Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC
Mfr # XCKP2118P16
Zoro # G0837551
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCKP
- Type Of Operator spring return roller lever thermoplastic
- Number Of Poles 2
- Operating Torque - Maximum 0.89 in-lb
Product Information
- Brand Telemecanique Sensors
- MFR # XCKP2118P16
- Zoro # G0837551
- UPC # 785901627326
- Country of Origin Indonesia
- Category Limit Switches
Details
Item | Limit Switch |
Series | XCKP |
Type Of Operator | spring return roller lever thermoplastic |
Number Of Poles | 2 |
Operating Torque - Maximum | 0.89 in-lb |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- DECORA Switch Sp Il Grnd Wht15A (05611-2WS)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC (9007MS01S0100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS02S0200)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC (XCKD2121N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKJ167)
- TELEMECANIQUE SENSORS Limit switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC (XCKS541H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKJ10511H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC (XCKP2121G11)
- Telemecanique Sensors Limit Switches