Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side
Mfr # XCKP2118N12
Zoro # G7450773
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # XCKP2118N12
- Zoro # G7450773
- UPC # 785901300496
- Country of Origin France
- Category Limit Switches
Dimensions
Actuator Length | 1.30" |
Body Width - Limit Switch | 1.22 in |
Body Height - Limit Switch | 2.56 in |
Width | 1.22" |
Roller Width | 0.22 in |
Height | 2.56" |
Depth | 1.18" |
Actuator Length - Limit Switch | 1.3 in |
Roller Dia. | 0.75 in |
Body Depth - Limit Switch | 1.18 in |
Body Width | 1.21 in |
Overall Height | 3.12 in |
Body Depth | 1.2 in |
Body Height | 2.56 in |
Roller Diameter | 0.75 in |
Mounting Hole Diameter | 0.17 in |
Overall Width | 1.21 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.26 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.3 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-G)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JJN-400)
- SIEMENS EMERGENCY STOP BUTTON (3SU1801-0NA00-2AC2)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62A2)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKD2118N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC, Actuator Location: Side (9007MS04S0084)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKD2145N12)
- Telemecanique Sensors Limit Switches