Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side
Mfr # XCKL115H7
Zoro # G2830475
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # XCKL115H7
- Zoro # G2830475
- UPC # 785901451648
- Country of Origin France
- Category Limit Switches
Dimensions
Roller Width | 0.22 in |
Depth | 1.18" |
Width | 2.04" |
Body Depth - Limit Switch | 1.18 in |
Body Height - Limit Switch | 2.83 in |
Height | 2.83" |
Body Width - Limit Switch | 2.04 in |
Actuator Length | 1.36" |
Actuator Length - Limit Switch | 1.36 in |
Roller Dia. | 0.75 in |
Overall Height | 2.83 in |
Overall Width | 2.05 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.18 in |
Body Depth | 1.18 in |
Body Width | 2.05 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 2.83 in |
Roller Diameter | 0.75 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.36 in, Body Height - Limit Switch 2.83 in, Body Width - Limit Switch 2.04 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 2, 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 12x24x4, Cs, Glv (SC122404GNK)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- EATON 5PK Break KO Fill Plate (BRFPP)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- TELEMECANIQUE SENSORS Limit Switch, 1 NO/1 NC; Form Z, 10A @ 600V AC (9007C54CS17)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2102N12)
- OMRON 250V-AC 30V-DC LIMIT SWITCH (D4C-1220)
- Telemecanique Sensors Switches