Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC
Mfr # XCKMR54D1H29
Zoro # G0853146
product price: $437.62
/ea
Free Shipping & Returns
$437.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- DC Contact Rating 0.55 A @ 125 V
- Body Material Zinc
- AC Contact Rating 3 A @ 240 V
Product Information
- Brand Telemecanique Sensors
- MFR # XCKMR54D1H29
- Zoro # G0853146
- UPC # 785901938804
- Country of Origin Multiple
- Category Limit Switches
Details
Item | Limit Switch Body |
Amps | 10 |
DC Contact Rating | 0.55 A @ 125 V |
Body Material | Zinc |
AC Contact Rating | 3 A @ 240 V |
Description
Limit Switch Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type, 5 PK (BP/HHN-RP)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 240V AC (XCMD2102C12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C54B2Y1851)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AW14)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC (9007C52E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- EATON Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (E50BT2)
- Telemecanique Sensors Limit Switches