Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC
Mfr # XCKMR54D1
Zoro # G0561298
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Actuator Style Rod
- Series XCKMR
- Type Of Operator stay put crossed rods lever metal square rod 6 mm, L = 200 mm
- Number Of Poles 4
Product Information
- Brand Telemecanique Sensors
- MFR # XCKMR54D1
- Zoro # G0561298
- UPC # 785901613541
- Country of Origin Multiple
- Category Limit Switches
Details
Item | Limit Switch |
Amps | 10 |
Actuator Style | Rod |
Series | XCKMR |
Type Of Operator | stay put crossed rods lever metal square rod 6 mm, L = 200 mm |
Number Of Poles | 4 |
Total Travel | 180 Degrees |
Operating Torque - Maximum | 4.43 in-lb |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO 8" L, 3/16" W, natural Plastic Cable Tie, Tensile Strength: 50 lb. (22200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007CR53A2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AW14)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1C/O, 10A @ 240V AC (XCKJ20541)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC (XCKS131)
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC, Actuator Location: Side (D4CC1024)
- Telemecanique Sensors Limit Switches & Accessories