Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top
Mfr # 9007MS01S0200
Zoro # G0561191
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Spring Return
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # 9007MS01S0200
- Zoro # G0561191
- UPC # 785901550532
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Width | 1.56 in |
Body Height - Limit Switch | 1.75 in |
Body Depth - Limit Switch | 0.62 in |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Cable Clamp, 3/8" UVB, Black, PK15 (PPC-1538UVB)
- LINEMASTER Premier (P31-SC36)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (BP/ATC-3-RP)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2102N12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62G)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10513H7)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC, Actuator Location: Side (9007FTSB1)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW46)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Side (9007AW12)
- Telemecanique Sensors Switches