Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC
Mfr # XCKP2121P16
Zoro # G0561121
original price:
$67.82
12% off
new price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCKP
- Actuator Style Roller Plunger
- Operating Force - Maximum 6 N
Product Information
- Brand Telemecanique Sensors
- MFR # XCKP2121P16
- Zoro # G0561121
- UPC # 785901525042
- Country of Origin France
- Category Limit Switches
Details
Item | Limit Switch |
Series | XCKP |
Actuator Style | Roller Plunger |
Operating Force - Maximum | 6 N |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 125/250V AC, 10kA at 125V AC, 100A at 250V AC, 50 PK (GMA-2-R)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- CROUSE HINDS CONDULET IRON LB 3IN CONDUIT OUTLET BODIES AND Box (LB87)
- HAPPYLIGHT Electrical Box Cover, 2 Gang, Rectangular, Plastic, Receptacle (HA2739745)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC (9007MS03S0100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC (9007MS02S0206)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC (9007C62E)
- TELEMECANIQUE SENSORS 600V-AC Limit Switch (L100WS0S2M60)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (9007C52K)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC (9007TSB1)
- Telemecanique Sensors Limit Switches & Accessories