Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller Lever, 1NC/1NO, 3A @ 240V AC
Mfr # XCKP2121M12
Zoro # G2912567
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller Lever
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 3A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # XCKP2121M12
- Zoro # G2912567
- UPC # 785901931331
- Country of Origin France
- Category Limit Switches
Dimensions
Width | 1.22" |
Body Width - Limit Switch | 1.22 in |
Roller Width | 0.22 in |
Roller Dia. | 0.55 in |
Body Height - Limit Switch | 2.56 in |
Actuator Length - Limit Switch | 0.8 in |
Height | 2.56" |
Depth | 1.18" |
Body Depth - Limit Switch | 1.18 in |
Actuator Length | 0.8 in |
Manufacturer Warranty Length | 18 mo |
Mounting Hole Diameter | 0.17 in |
Body Depth | 1.18 in |
Roller Diameter | 0.55 in |
Overall Width | 1.22 in |
Body Height | 2.56 in |
Overall Height | 2.56 in |
Body Width | 1.22 in |
Overall Depth | 1.18 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, DC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.8 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.18 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- ANCOR 4 AWG - 1/2" Nylon Ring Terminal - 25-Pack (210257)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC (XCKD2121N12)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO (XCKJ10541)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (9007CR61C)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007CR53A2)
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- Telemecanique Sensors Switches