Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC
Mfr # XCMD2103L1
Zoro # G0561079
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCMD
- Actuator Style Roller Plunger
- Number Of Poles 2
- Type Of Operator spring return roller plunger metal
- Operating Force - Maximum 7 N
Product Information
- Brand Telemecanique Sensors
- MFR # XCMD2103L1
- Zoro # G0561079
- UPC # 785901269489
- Country of Origin Indonesia
- Category Limit Switches
Details
Item | Limit Switch |
Series | XCMD |
Actuator Style | Roller Plunger |
Number Of Poles | 2 |
Type Of Operator | spring return roller plunger metal |
Operating Force - Maximum | 7 N |
Description
Limit Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- IFM Patch Cable, 5 m Cable Length (E11420)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L2)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC (9007FTSB1)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO (XCKJ50541)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC (9007C62F)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC (XCMD2102M12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C54N2)
- Telemecanique Sensors Limit Switches & Accessories