Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC
Mfr # XCKJ167
Zoro # G0835899
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Actuator Style Roller Plunger
- Series XCKJ
- Operating Force - Maximum 16 N
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ167
- Zoro # G0835899
- UPC # 785901093749
- Country of Origin Indonesia
- Category Limit Switches
Details
Item | Limit Switch |
Amps | 10 |
Actuator Style | Roller Plunger |
Series | XCKJ |
Operating Force - Maximum | 16 N |
Description
Limit Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- HARTING M8 Circular Connector, 3 Poles, 4 A (21021511305)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKP2145G11)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC (9007MS01S0100)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, Form XXY, 10A @ 600V AC, Actuator Location: Side (L100WTR2M10)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC (9007MS09S0206)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 600V AC (9007AP221)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS02S0100)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- Telemecanique Sensors Limit Switches & Accessories