Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top
Mfr # XCMD21F0L1
Zoro # G3227332
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 6A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # XCMD21F0L1
- Zoro # G3227332
- UPC # 785901298243
- Country of Origin Indonesia
- Category Limit Switches
Dimensions
Width | 1.18" |
Actuator Length | 0.55 in |
Depth | 0.63" |
Height | 1.97" |
Body Height - Limit Switch | 1.97 in |
Body Width - Limit Switch | 1.18 in |
Body Depth - Limit Switch | 0.63 in |
Actuator Length - Limit Switch | 0.55 in |
Body Height | 2.05 in |
Mounting Hole Diameter | 0.16 in |
Overall Depth | 0.63 in |
Overall Height | 1.97 in |
Body Width | 1.18 in |
Overall Width | 1.18 in |
Body Depth | 0.63 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.55 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Touch Wall Panel RGB Controller (ECN12)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44LE9C)
- SQUARE D 25 Amp Switch Kit W/4 Hole Mtgblack/Gray (VBF2)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007C52GD)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKD2102N12)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKT2118N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC (9007MS01S0502)
- TELEMECANIQUE SENSORS Limit Switch, 2 NC; Form YY, 12A @ 600V AC (L525WDL2M58)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO (XCKJ50541)
- OMRON OMRON SHL-Q2155 (SHL-Q2155)
- Telemecanique Sensors Switches