Shop All Limit Switches
Telemecanique Sensors
Limit Switch, No Lever, Rotary, 1C/O, 10A @ 240V AC
Mfr # XCKJ20541
Zoro # G0560178
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Series XCKJ
- Operating Torque - Maximum 2.21 in-lb
- Includes Actuator No Actuator Included
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ20541
- Zoro # G0560178
- UPC # 785901192268
- Country of Origin France
- Category Limit Switches
Details
Item | Limit Switch |
Amps | 10 |
Series | XCKJ |
Operating Torque - Maximum | 2.21 in-lb |
Includes Actuator | No Actuator Included |
Description
Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC (9007C54G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C54B)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC (XCMD2102L1)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007C54B2Y128)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC (9007C54D)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKS159)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- Telemecanique Sensors Switches