Shop All Limit Switches
Telemecanique Sensors
Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC
Mfr # XCKS159
Zoro # G0560196
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Type Of Operator spring return round rod lever thermoplastic round rod 6 mm, L = 200 mm
- Number Of Poles 2
Product Information
- Brand Telemecanique Sensors
- MFR # XCKS159
- Zoro # G0560196
- UPC # 785901866435
- Country of Origin Indonesia
- Category Limit Switches
Details
Item | Limit Switch 240Vac 10Amp Xck +Options |
Amps | 10 |
Type Of Operator | spring return round rod lever thermoplastic round rod 6 mm, L = 200 mm |
Number Of Poles | 2 |
Description
Limit Switch 240Vac 10Amp Xck +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2320SW)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 10 Ft, White (NPC-1810)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC (9007MS05S0300)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC (XCKP2106N12)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKD2118N12)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007CR53A2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- BARD HVAC L140-25F Limit Switch (8402-033BX)
- Telemecanique Sensors Switches