Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm, 7.87 In. Arm L
Mfr # ZCKY59
Zoro # G0849825
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XCKJ, XCKL, XCKM
- Arm Length 7.87 in
- Arm Material Thermoplastic
- Roller Dia. 0.25 in
- Arm Depth 0.24 in
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY59
- Zoro # G0849825
- UPC # 785901646419
- Country of Origin Multiple
- Category Switch Accessories
Dimensions
Arm Length | 7.87 in |
Roller Dia. | 0.25 in |
Arm Depth | 0.24 in |
Arm Width | 0.25 in |
Manufacturer Warranty Length | 18 mo |
Arm Length - Maximum | 7.87 in |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 7.87 in, Roller Position Not Applicable, Roller Dia. 0.25 in, Roller Width Not Applicable, Arm Material Thermoplastic, Roller Material Not Applicable, Arm Width 0.25 in, Arm Depth 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- PASS & SEYMOUR 30A 125V Blk Trail Plug (83CC4)
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA12)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- Telemecanique Sensors Switch Accessories