Shop All Switch Accessories
Telemecanique Sensors
Limit Switch Lever Arm, 0.14 In. Arm L
Mfr # ZCE11
Zoro # G1457644
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
- Arm Material Steel
- Actuator Style Plunger
- Arm Depth 0.31 in
Product Information
- Brand Telemecanique Sensors
- MFR # ZCE11
- Zoro # G1457644
- UPC # 785901593805
- Country of Origin Indonesia
- Category Switch Accessories
Dimensions
Arm Depth | 0.31 in |
Arm Width | 0.26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Booted Plunger Head |
For Use With | Mfr. No. XCMD, XCKD, XCKP, XCKT |
Arm Material | Steel |
Actuator Style | Plunger |
Series Name | standard format |
Associated Body | ZCT25N12 || ZCMD21L08U78 || ZCD27 || ZCMD21L2 || ZCD28 || ZCT27G11 || ZCD35 || ZCT28N12 || ZCMD61C12 || ZCT21N12 || ZCP37 || ZCP21M12 || ZCP27 || ZCT21P16 || ZCT28P16 || ZCMD69C12 || ZCMD21L1 || ZCMD29L5 || ZCD21 || ZCP28 || ZCMD21M12 || ZCMD25L5 || ZCMD21L08R12 || ZCMD37L1 || ZCMD41L1 || ZCT27P16 || ZCD29M12 || ZCMD81L1 || ZCMD37L2 || ZCD37 || ZCMD21L5 || ZCD29 || ZCP25 || ZCMD39L5 || ZCD39 || ZCMD61M12 || ZCMD29L2 || ZCT26G11 || ZCT28G11 || ZCP35 || ZCMD25L2 || ZCMD81L5 || ZCMD29C12 || ZCMD41L5 || ZCMD39L2 || ZCP21 || ZCT25G11 || ZCT26N12 || ZCMD25L1 || ZCP26 || ZCP31 || ZCP29 || ZCP29M12 || ZCT26P16 || ZCD21M12 || ZCP39 || ZCD25 || ZCMD37L5 || ZCT25P16 || ZCMD21C12 || ZCMD81L2 || ZCMD29L1 || ZCD31 || ZCT21G11 || ZCT27N12 || ZCMD39L1 || ZCMD41L2 || ZCD26 |
Type Of Operator | end plunger spring return metal with nitrile boot) |
Environmental Characteristic | standard environment |
Product Or Component Type | limit switch head |
Head Type | plunger head |
Ambient Air Temperature For Operation | -25-70°C |
Ambient Air Temperature For Storage | -40-70°C |
Type Of Approach | vertical approach, 1 direction |
Movement Of Operating Head | linear |
Device Short Name | ZCE |
Product Compatibility | XCKT || XCMD || XCKP || XCKD |
Positive Opening | with |
Compatible with Manufacturer Model Number | ZCD21, ZCD21M12, ZCD25, ZCD26, ZCD27, ZCD28, ZCD29, ZCD29M12, ZCD31, ZCD35, ZCD37, ZCD39, ZCMD21C12, ZCMD21L08R12, ZCMD21L08U78, ZCMD21L1, ZCMD21L2, ZCMD21L5, ZCMD21M12, ZCMD25L1, ZCMD25L2, ZCMD25L5, ZCMD29C12, ZCMD29L1, ZCMD29L2, ZCMD29L5, ZCMD37L1, ZCMD37L2, ZCMD37L5, ZCMD39L1, ZCMD39L2, ZCMD39L5, ZCMD41L1, ZCMD41L2, ZCMD41L5, ZCMD61C12, ZCMD61M12, ZCMD69C12, ZCMD81L1, ZCMD81L2, ZCMD81L5, ZCP21, ZCP21M12, ZCP25, ZCP26, ZCP27, ZCP28, ZCP29, ZCP29M12, ZCP31, ZCP35, ZCP37, ZCP39, ZCT21G11, ZCT21N12, ZCT21P16, ZCT25G11, ZCT25N12, ZCT25P16, ZCT26G11, ZCT26N12, ZCT26P16, ZCT27G11, ZCT27N12, ZCT27P16, ZCT28G11, ZCT28N12, ZCT28P16 |
Includes Actuator | Actuator Included |
Compatible with Series | XCKD, XCKP, XCKT, XCMD |
Description
Booted Plunger Head, Actuator Style Plunger, For Use With Mfr. No. XCMD, XCKD, XCKP, XCKT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- Telemecanique Sensors Switches