Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head
Mfr # ZC2JE01
Zoro # G0853216
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Actuator Location Side
- Actuator Style Rotary Lever
- Compatible with Series XC2J
- Directional Movement CCW/CW
Product Information
- Brand Telemecanique Sensors
- MFR # ZC2JE01
- Zoro # G0853216
- UPC # 785901264293
- Country of Origin France
- Category Limit Switch Heads
Dimensions
Description
Limit Switch Head, Actuator Style Rotary Lever, Actuator Location Side, Actuator Length Not Applicable, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - Natural (MHT5-40-Natural)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- TELEMECANIQUE SENSORS Limit Switch Head Zcke055 (ZCKE055)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.24 In (9007D)
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- Telemecanique Sensors Limit Switches & Accessories