Shop All Limit Switch Heads
Telemecanique Sensors
Limit Switch Head, Rllr Plngr, Top, 1.69 In
Mfr # ZCKD02
Zoro # G3061807
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Push Roller Plunger
- Actuator Location Top
- Actuator Length 1.69 in
- For Use With Mfr. No. XCKL, XCKM
- NEMA Rating 1, 12, 2, 3, 4
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKD02
- Zoro # G3061807
- UPC # 785901646716
- Country of Origin Multiple
- Category Limit Switch Heads
Dimensions
Actuator Length | 1.69 in |
Arm Length - Maximum | 1.69 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Head, Actuator Style Push Roller Plunger, Actuator Location Top, Actuator Length 1.69 in, Contact Form Not Applicable, Amps 3A/0.27A, Voltage Rating Not Applicable, Travel 0.32 in, Movement Top, Operating Force 2.7 in-lb, Operating Temp. -25 Degrees to 70 Degrees F, NEMA Rating 1, 12, 2, 3, 4, IP Rating Not Rated, Standards EU RoHS, REACH, For Use With Mfr. No. XCKL, XCKM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- GE Bonding Screw, 200 Ax3L (TBS)
- SQUARE D Bar Kit Ground (PK23GTACP)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- TELEMECANIQUE SENSORS Lmt Switch Head, Palm Operated Plngr, Top (9007R)
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 (ZCKD59)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 4.75 In (9007L)
- Telemecanique Sensors Limit Switch Heads