Telemecanique Sensors

Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 3A @ 240V AC


product price: $89.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Cat Whisker, Wobble Stick
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 3A @ 240V
See all product information

Product Information

Dimensions

Body Height - Limit Switch 1.97 in
Height 1.97"
Actuator Length 5.19 in
Width 1.18"
Arm Width 0.05 in
Body Width - Limit Switch 1.18 in
Body Depth - Limit Switch 0.63 in
Actuator Length - Limit Switch 5.19 in
Depth 0.63"
Body Height 1.97 in
Overall Height 1.97 in
Overall Width 1.18 in
Mounting Hole Diameter 0.16 in
Body Depth 0.63 in
Manufacturer Warranty Length 18 mo
Overall Depth 0.63 in
Body Width 1.18 in

Details

Item Plug-In Limit Switch
Basic Actuator Style - Limit Switch Wobble Stick
Actuator Style - Limit Switch Cat Whisker, Wobble Stick
Contact Form- Switches 1NC/1NO
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 3A @ 240V
DC Contact Rating - Limit Switch 3A @ 240V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Actuator Style (Limit Switch) Wobble Stick, Cat Whisker
Boot Sealed Actuator (Limit Switch) No
Basic Actuator Style (Limit Switch) Wobble Stick
Mounting Hole Spacing - Limit Switch 0.79 in
Body Style (Limit Switch) Miniature
NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Operating Temp. Range -13 Degrees to 158 Degrees F
Operating Force 0.9 in-lb
Actuator Location Top
Electrical Connection 4-Pin M12 Connector
Standards CCC, CSA, CSA C22.2 No.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL Listed
Contact Form - Limit Switch 1NC/1NO
Stem Thread - Limit Switch No Stem
Actuator Style Cat Whisker
Wiring Entry Connector
Limit Switch Style General Purpose Limit Switch
Amps 3
Body Material Zamak
Travel 90 Degrees
IP Rating IP66, IP67, IP68
DC Contact Rating 3 A @ 240 V
Arm Material Steel
Series XCMD
Mounting Hole - Limit Switch (2) 0.16 in dia
Movement Any Direction
Voltage Rating 240VAC/DC
Actuator Location (Limit Switch) Top
Boot Sealed Actuator - Limit Switch No
Contact Form SPDT
AC Contact Rating 3 A @ 240 V
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Resistance Properties Shock Resistant, Vibration Resistant
NEMA Enclosure Rating 1, 12, 13, 2, 4, 6, 6P
Boot Sealed Actuator No Boot Included
Body Configuration Plug-In
Operating Temperature - Maximum 158 Degrees F
Number of Mounting Holes 2
Mounting Style Surface
Mounting Hole Horizontal Center to Center Distance 20 mm
Operating Temperature - Minimum -13 Degrees F
Directional Movement Omnidirectional
Operating Torque - Maximum 0.9 in-lb

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, DC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.19 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.