Shop All Limit Switch Accessories
Telemecanique Sensors
Limit switch body ZCT-compact-2NC-
Mfr # ZCT27P16
Zoro # G3971140
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- [Uimp] Rated Impulse Withstand Voltage 6 kV IEC 60664 || 6 kV IEC 60947-1
- Contacts Material silver plated contacts
- Design compact
- Series Name Standard compact
- Contacts Insulation Form Zb
Product Information
- Brand Telemecanique Sensors
- MFR # ZCT27P16
- Zoro # G3971140
- Country of Origin Indonesia
- Category Limit Switch Accessories
Details
Item | Limit switch body ZCT - compact - 2NC - |
[Uimp] Rated Impulse Withstand Voltage | 6 kV IEC 60664 || 6 kV IEC 60947-1 |
Contacts Material | silver plated contacts |
Design | compact |
Series Name | Standard compact |
Contacts Insulation Form | Zb |
Device Short Name | ZCT |
Contacts Type And Composition | 2 NC |
Body Type | fixed |
Number Of Poles | 2 |
Minimum Actuation Speed | 6 m/s |
Contact Operation | slow-break, simultaneous |
Ambient Air Temperature For Operation | -25-70°C |
Contact Code Designation | B300, AC-15 (Ue = 240 V), Ie = 1.5 A EN/IEC 60947-5-1 appendix A || R300, DC-13 (Ue = 250 V), Ie = 0.1 A EN/IEC 60947-5-1 appendix A |
Cable Entry | 2 entries tapped for M16 x 1.5 cable gland 4-8 mm |
Associated Head | ZCE66 || ZCE28 || ZCE64 || ZCE01 || ZCE05 || ZCE14 || ZCEH2 || ZCE65 || ZCE27 || ZCE11 || ZCE02 || ZCE08 || ZCE07 || ZCE62 || ZCE67 || ZCE13 || ZCE29 || ZCEH0 || ZCE24 || ZCE06 || ZCE10 || ZCE21 || ZCE63 |
Ambient Air Temperature For Storage | -40-70°C |
Short-Circuit Protection | 10 A cartridge fuse gG |
Product Or Component Type | limit switch body |
Product Compatibility | XCKT |
Positive Opening | with |
[Ui] Rated Insulation Voltage | 300 VUL 508 || 500 V 3)IEC 60947-1 || 300 VCSA C22.2 No 14 |
Description
Limit switch body ZCT - compact - 2NC -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- Telemecanique Sensors Switches