Telemecanique Sensors

Limit Switch Body


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form 2NO
  • AC Contact Rating 3 A @ 240 V
  • DC Contact Rating 0.27 A @ 250 V
  • Material Metal
  • Electrical Connection Screw Clamp Terminals
See all product information

Product Information

Dimensions

Mounting Hole Diameter 0.21 in

Description

Limit Switch Body, Contact Form 2NO, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.