Shop All Limit Switch Accessories
Telemecanique Sensors
Limit Switch Body 300Vac 10Axck
Mfr # ZCKJ1H29
Zoro # G0654230
original price:
$66.54
24% off
$50.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- AC Contact Rating 3 A @ 240 V
- DC Contact Rating 0.27 A @ 250 V
- IP Rating IP66
- Material Metal
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ1H29
- Zoro # G0654230
- UPC # 785901127987
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Mounting Hole Diameter | 0.21 in |
Details
Item | Limit Switch Body |
Contact Form | 1NO/1NC |
AC Contact Rating | 3 A @ 240 V |
DC Contact Rating | 0.27 A @ 250 V |
IP Rating | IP66 |
Material | Metal |
Electrical Connection | Screw Clamp Terminals |
Mounting Hole Vertical Center to Center Distance | 60 mm |
Number of Mounting Holes | 2 |
Mounting Hole Horizontal Center to Center Distance | 30 mm |
Compatible with Manufacturer Model Number | ZCKE05, ZCKE06, ZCKE08, ZCKE21, ZCKE23, ZCKE61, ZCKE619, ZCKE62, ZCKE629, ZCKE63, ZCKE64, ZCKE65, ZCKE66, ZCKE67 |
Body Configuration | Non Plug-In |
Compatible with Series | XCKJ |
Indicating Light | No Indicating Light Included |
NEMA Enclosure Rating | 1, 12, 2, 3, 4 |
Description
Limit Switch Body, Contact Form 1NO/1NC, AC Contact Rating 3 A @ 240 V, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FLNR6.25)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- Telemecanique Sensors Limit Switch Accessories