Shop All Limit Switch Arms & Actuators
Telemecanique Sensors
Lever Operating
Mfr # AR
Zoro # G0836818
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Of Approach lateral approach
- Device Short Name L100/300
- Ambient Air Temperature For Storage -10-185°F
- Movement Of Operating Head rotary
- Type Of Roller 1 steel center roller 0.75 in 0.25 in
Product Information
- Brand Telemecanique Sensors
- MFR # AR
- Zoro # G0836818
- UPC # 785901098492
- Country of Origin Mexico
- Category Limit Switch Arms & Actuators
Details
Item | Lever Operating |
Type Of Approach | lateral approach |
Device Short Name | L100/300 |
Ambient Air Temperature For Storage | -10-185°F |
Movement Of Operating Head | rotary |
Type Of Roller | 1 steel center roller 0.75 in 0.25 in |
Type Of Operator | aluminium spring return roller lever 6-6 in - - |
Environmental Characteristic | standard environment |
Series Name | severe duty |
Positive Opening | without |
Switch Actuation | by 30° cam |
Ambient Air Temperature For Operation | -10-185°F |
Associated Complete Product | HL300 || HML300 || ML100 || L100 || HML100 || L300 || ML300 || HL100 |
Product Or Component Type | limit switch lever |
Description
Lever Operating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1117-553)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- CARLO GAVAZZI Solid State Relays - Industrial Mount Ssr Sense Zs 110V 25A Pnp, No (RA1225H06POS)
- MOTHERS MAG PowerCone 360 (MOT05146)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L, Arm Depth: 1.19 in (ZCE21)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- Telemecanique Sensors Limit Switch Arms & Actuators