Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS7 15x32x8-PBT-Sn5
Mfr # XS7F1A1PBL2
Zoro # G3978734
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temp. Range -40-85 °C
- Shock Resistance 50 gn 11 ms IEC 60068-2-27
- Maximum Voltage Drop <2 V closed)
- Maximum Delay First Up 5 ms
- Maximum Delay Response 0.1 ms
Product Information
- Brand Telemecanique Sensors
- MFR # XS7F1A1PBL2
- Zoro # G3978734
- Country of Origin Indonesia
- Category Proximity Sensors
Details
Item | Inductive sensor XS7 15x32x8 - PBT - Sn5 |
Storage Temp. Range | -40-85 °C |
Shock Resistance | 50 gn 11 ms IEC 60068-2-27 |
Maximum Voltage Drop | <2 V closed) |
Maximum Delay First Up | 5 ms |
Maximum Delay Response | 0.1 ms |
Vibration Resistance | 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6 |
Differential Travel | 1...15% of Sr |
Maximum Delay Recovery | 0.1 ms |
Body Type | fixed |
Switching Capacity | <= 100 mA DC overload and short-circuit protection |
Series | XS7 |
Supply Voltage Limits | 10-36 V DC |
Description
Inductive sensor XS7 15x32x8 - PBT - Sn5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- TELEMECANIQUE SENSORS Switch Proximity (SG08168L05)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCG13)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAL2)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- Telemecanique Sensors Proximity Sensors