Shop All Sensor Accessories
Telemecanique Sensors
Inductive sensor XS1 M8-L61mm-stainl
Mfr # XS1M08MA230K
Zoro # G3575379
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Certifications CCC || CSA || UL
- Body Type fixed
- Switching Frequency <= 25 Hz AC || <= 3000 Hz DC
- Output Circuit Type AC/DC
- [Sn] Nominal Sensing Distance 1 mm
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M08MA230K
- Zoro # G3575379
- Country of Origin France
- Category Sensor Accessories
Details
Item | Inductive sensor XS1 M8 - L61mm - stainl |
Product Certifications | CCC || CSA || UL |
Body Type | fixed |
Switching Frequency | <= 25 Hz AC || <= 3000 Hz DC |
Output Circuit Type | AC/DC |
[Sn] Nominal Sensing Distance | 1 mm |
Type Of Output Signal | discrete |
Sensor Name | XS1 |
Series Name | general purpose |
Detection Face | frontal |
Electrical Connection | male connector 1/2"20 UNF, 3 pins |
Wiring Technique | 2-wire |
Enclosure Material | Stainless Steel |
Sensor Type | inductive proximity sensor |
Sensor Design | cylindrical M8 |
Switching Capacity In Ma | 5...100 mA |
Marking | CE |
Discrete Output Function | 1 NO |
Ip Degree Of Protection | IP67 |
Iso Thread | M8 x 1 |
Ambient Air Temperature For Operation | -25-80°C |
Detector Flush Mounting Acceptance | flush mountable |
[Us] Rated Supply Voltage | 24...210 V DC || 24...240 V AC |
Front Material | PPS |
Description
Inductive sensor XS1 M8 - L61mm - stainl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- IMA LIFE Minco Single Element 1/4In 1/8In Rtd (EDF23-03461)
- Telemecanique Sensors Sensors