Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 24Vdc 200Ma Xs +Options
Mfr # XS1N30PA349D
Zoro # G0478095
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Voltage Drop <2 V closed)
- Maximum Delay Response 0.6 ms
- Differential Travel 1...15% of Sr
- Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
- Series XS1
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N30PA349D
- Zoro # G0478095
- UPC # 785901911470
- Country of Origin France
- Category Proximity Sensors
Details
Item | Inductive Sensor 24Vdc 200Ma Xs +Options |
Maximum Voltage Drop | <2 V closed) |
Maximum Delay Response | 0.6 ms |
Differential Travel | 1...15% of Sr |
Vibration Resistance | 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6 |
Series | XS1 |
Switching Capacity | <= 200 mA DC overload and short-circuit protection |
Storage Temp. Range | -40-85 °C |
Maximum Delay First Up | 5 ms |
Application | general purpose |
Maximum Delay Recovery | 1.4 ms |
Shock Resistance | 50 gn 11 ms IEC 60068-2-27 |
Body Type | fixed |
Supply Voltage Limits | 10-36 V DC |
Description
Inductive Sensor 24Vdc 200Ma Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- JOHNSON CONTROLS P100Ac-1C 5-20# Opens On Fall; (P100AC-1C)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS508B1NAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS508B1PBM8)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- Telemecanique Sensors Sensors