Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 24Vac 20Ma Xs +Options
Mfr # XS1M18AB120
Zoro # G0564061
original price:
$269.00
36% off
new price: $171.80
/ea
Free Shipping & Returns
$171.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Application
- Series XS1
- Body Type fixed
- Supply Voltage Limits 10-36 V DC
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M18AB120
- Zoro # G0564061
- UPC # 785901721628
- Country of Origin France
- Category Proximity Sensors
Details
Item | Inductive Sensor 24Vac 20Ma Xs +Options |
Application | Application |
Series | XS1 |
Body Type | fixed |
Supply Voltage Limits | 10-36 V DC |
Description
Inductive Sensor 24Vac 20Ma Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Vrtcl Opn Tnk, Close On Rise (9036GG2H)
- ALLEN BRADLEY Powerflex 70 Drive Guard Kit Drive Parts And Accessory (20A-DG01)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XSDA600519H7)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- Telemecanique Sensors Sensors