Shop All Proximity Sensors
Telemecanique Sensors
Inductive 12-48V-DC Proximity Switch
Mfr # XS612B1NAM12
Zoro # G005776792
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62 mm
- Size 62 mm
- Electrical Connection male connector M12, 4 pins
- Material metal
- Status Led output state 1 LED yellow
Product Information
- Brand Telemecanique Sensors
- MFR # XS612B1NAM12
- Zoro # G005776792
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Size | 62 mm |
Threaded Length | 42 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- TELEMECANIQUE SENSORS Switch Proximity (SG08168L05)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- Telemecanique Sensors Proximity Sensors