Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC
Mfr # 9007C52K
Zoro # G2694711
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Telemecanique Sensors
- MFR # 9007C52K
- Zoro # G2694711
- UPC # 785901045717
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Depth | 1.79" |
Actuator Length - Limit Switch | 12.06 in |
Actuator Length | 12.06 in |
Height | 3.14" |
Body Height - Limit Switch | 2.5 in |
Body Depth - Limit Switch | 1.14 in |
Width | 1.55" |
Body Width - Limit Switch | 0.83 in |
Body Height | 2.5 in |
Body Depth | 1.14 in |
Body Width | 0.83 in |
Overall Width | 1.55 in |
Overall Depth | 1.79 in |
Overall Height | 15.2 in |
Manufacturer Warranty Length | 18 mo |
Mounting Hole Diameter | 0.2 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 12.06 in, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (A6D5R)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKL121H7)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 3A @ 240V AC (XCKP2106M12)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKT2118N12)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC (XCKP2106N12)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC (9007MS04S0300)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS3)
- Telemecanique Sensors Limit Switches