Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side
Mfr # XCKJ10511D
Zoro # G6591925
original price:
$138.66
17% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 4A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ10511D
- Zoro # G6591925
- UPC # 785901627302
- Country of Origin France
- Category Limit Switches
Dimensions
Depth | 1.73" |
Body Width - Limit Switch | 1.57 in |
Actuator Length | 1.61" |
Body Depth - Limit Switch | 2.36 in |
Height | 4.41" |
Width | 1.57" |
Body Height - Limit Switch | 4.01 in |
Actuator Length - Limit Switch | 1.61 in |
Roller Dia. | 0.87 in |
Roller Width | 0.2 in |
Overall Width | 1.57 in |
Roller Diameter | 0.87 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.73 in |
Body Height | 4.01 in |
Mounting Hole Diameter | 0.21 in |
Body Depth | 1.61 in |
Overall Height | 3.5 in |
Body Width | 1.57 in |
Description
Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.61 in, Body Height - Limit Switch 4.01 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 2.36 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Double Levington Switch Plate - Walnut (01451003WL1)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC12(S))
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- ALLEN BRADLEY GREEN 12-130V-AC 12-130V-DC PILOT LIGHT (800T-QH2G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54F)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKT2145N12)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO; Form Z, 10A @ 600V AC (9007CR53A2)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0100)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-305)
- Telemecanique Sensors Limit Switches