Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top
Mfr # 9007AW46
Zoro # G3018407
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 600V
Product Information
- Brand Telemecanique Sensors
- MFR # 9007AW46
- Zoro # G3018407
- UPC # 785901808602
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 1.44 in |
Body Width - Limit Switch | 2.53 in |
Arm Width | 0.31 in |
Width | 3.00" |
Depth | 1.40" |
Body Height - Limit Switch | 3.68 in |
Height | 3.91" |
Actuator Length - Limit Switch | 0.5 in |
Actuator Length | 0.50" |
Body Width | 2.53 in |
Overall Width | 2.53 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 1.44 in |
Overall Height | 3.68 in |
Body Height | 3.68 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.44 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.5 in, Body Height - Limit Switch 3.68 in, Body Width - Limit Switch 2.53 in, Body Depth - Limit Switch 1.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2106M12)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52A2)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL106H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62K)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167)
- Telemecanique Sensors Limit Switches & Accessories