Shop All Limit Switches
Telemecanique Sensors
Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO
Mfr # XCKJ10559H7
Zoro # G0082529
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Adjustable Rod, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 240V
Product Information
- Brand Telemecanique Sensors
- MFR # XCKJ10559H7
- Zoro # G0082529
- UPC # 785901871682
- Country of Origin France
- Category Limit Switches
Dimensions
Actuator Length | 8.35 in |
Body Height - Limit Switch | 4.01 in |
Depth | 1.73" |
Width | 1.57" |
Actuator Length - Limit Switch | 8.35 in |
Height | 3.94" |
Arm Width | 0.24 in |
Body Width - Limit Switch | 1.57 in |
Body Depth - Limit Switch | 2.36 in |
Body Width | 1.57 in |
Body Height | 4.01 in |
Overall Depth | 1.73 in |
Body Depth | 1.89 in |
Overall Height | 3.03 in |
Mounting Hole Diameter | 0.21 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.57 in |
Description
Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 8.35 in, Body Height - Limit Switch 4.01 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 2.36 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- HARRINGTON Push Button Switch S Assy (E2D1615125)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKL121H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS02S0300)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKP2145N12)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC (9007FTSB1)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO (XCKJ10559D)
- Telemecanique Sensors Limit Switches & Accessories