Shop All Limit Switches
Telemecanique Sensors
Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC
Mfr # 9007CR61C
Zoro # G3130662
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CR61C
- Zoro # G3130662
- UPC # 785901783749
- Country of Origin Multiple
- Category Limit Switches
Dimensions
Height | 6.10" |
Width | 2.72" |
Body Width - Limit Switch | 2.72 in |
Actuator Length | 0.71 in |
Body Height - Limit Switch | 4.25 in |
Depth | 2.08" |
Actuator Length - Limit Switch | 0.71 in |
Body Depth - Limit Switch | 2.08 in |
Overall Height | 6.1 in |
Overall Width | 2.72 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 2.08 in |
Manufacturer Warranty Length | 18 mo |
Body Width | 2.72 in |
Body Height | 4.25 in |
Overall Depth | 2.79 in |
Description
Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.71 in, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, 7, 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- RACO Electrical Box, 15.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (688)
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC (9007MS01S0502)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKJ167H7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC (XCMD21F2L1)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC (XCKM106H7)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC (9007C52E)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC (9007C68T10)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (9007C54K)
- Telemecanique Sensors Limit Switches