Telemecanique Sensors

Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC


product price: $436.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch No Lever, Rotary
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 20A @ 600V
See all product information

Product Information

Dimensions

Height 4.66"
Body Height - Limit Switch 4.66 in
Body Depth - Limit Switch 2.44 in
Depth 3.41"
Body Width - Limit Switch 2.25 in
Width 2.25"
Mounting Hole Diameter 0.25 in
Overall Width 2.25 in
Body Height 4.66 in
Overall Depth 3.41 in
Overall Height 4.66 in
Manufacturer Warranty Length 18 mo
Body Depth 2.44 in
Body Width 2.25 in

Details

Item Limit Switch
Basic Actuator Style - Limit Switch Rotary
Actuator Style - Limit Switch No Lever, Rotary
Contact Form- Switches SPDT
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 20A @ 600V
DC Contact Rating - Limit Switch Not Rated
Body Style - Limit Switch Standard
Mounting - Limit Switch Surface
Stem Thread - Limit Switch No Stem
Actuator Location (Limit Switch) Top
Mounting Hole Spacing - Limit Switch 4.22 in x 1.81 in
Body Style (Limit Switch) Standard
Basic Actuator Style (Limit Switch) Rotary
Voltage Rating 600VAC
Operating Force 12 in-lb
Mounting Hole - Limit Switch (4) 0.26 in dia
Standards CSA C22.2 No.14, IEC 609470-1, UL 508
Electrical Connection Screw Clamp Terminals
Limit Switch Style Foundry Duty Limit Switch
Boot Sealed Actuator (Limit Switch) No
Contact Form - Limit Switch SPDT
DC Contact Rating 0.2 A @ 600 V, 1 A @ 250 V, 5 A @ 120 V
Certification UL Listed, CSA Certified, CE Marked
Amps 20
Body Material Zinc
Actuator Style (Limit Switch) Rotary, No Lever
Travel Total Travel 88 Degrees
Movement CW
Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
NEMA Rating 1, 12, 13, 2, 4
AC Contact Rating 12.5 A @ 240 V, 20 A @ 120 V, 5 A @ 600 V, 6.25 A @ 480 V
Contact Form SPDT
Operating Temp. Range -10 Degrees to 185 Degrees F
Actuator Style Rotary Head
IP Rating IP67
Series 9007FT
Boot Sealed Actuator - Limit Switch No
Wiring Entry 1/2 in NPT
Special Features Withstands 300 Degrees Falling Sand
Number of Poles 1
Actuator Location Top
Operating Temperature - Minimum -10 Degrees F
Mounting Hole Horizontal Center to Center Distance 46 mm
Boot Sealed Actuator No Boot Included
NEMA Enclosure Rating 1, 12, 13, 2, 4
Number of Mounting Holes 4
Includes Actuator No Actuator Included
Mounting Style Surface
Resistance Properties Shock Resistant, Vibration Resistant
Directional Movement CW
Pretravel 14 Degrees
Total Travel 88 Degrees
Mounting Hole Vertical Center to Center Distance 107 mm
Operating Torque - Maximum 12 in-lb
Operating Temperature - Maximum 185 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 20A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 4.66 in, Body Width - Limit Switch 2.25 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.