Shop All Level Switches
Telemecanique Sensors
Float Switch 575VAC
Mfr # 9037HW32
Zoro # G0558927
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 575VAC
- Series 9037H
- Product Type Closed Liquid Level Switch
- Minimum Media Specific Gravity 0.85
- Mounting Style Closed Tank Vertical
Product Information
- Brand Telemecanique Sensors
- MFR # 9037HW32
- Zoro # G0558927
- UPC # 785901055211
- Country of Origin Mexico
- Category Level Switches
Details
Voltage | 575VAC |
Item | Open Liquid Level Switch |
Series | 9037H |
Product Type | Closed Liquid Level Switch |
Minimum Media Specific Gravity | 0.85 |
Mounting Style | Closed Tank Vertical |
Description
Open Liquid Level Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A171)
- STA-RITE Jet Pump Seal And Gasket (RPK-35)
- WATER WORKER WATER WORKER HT-4B Pre-Charged Well Tank, 4 gal Capacity, 3/4 in MNPT (HT-4B)
- BELL & GOSSETT Shaft Sleeve Kit, Stainless Steel (185141)
- TELEMECANIQUE SENSORS Float Switch 575VAC (9038CW36)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AR1)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036DG2R)
- TELEMECANIQUE SENSORS DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG32)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036GW1)
- TELEMECANIQUE SENSORS Float Switch Float Rod D+G (9049A6A)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- Telemecanique Sensors Level Switches