Shop All Level Sensors
Telemecanique Sensors
Float and Rod Assembly, Round, SS, 7 In
Mfr # 9049A6CS
Zoro # G7532953
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9038A Class, Mfr. No. 9036DG
- Includes (2) 5 ft 304 Stainless Steel Rods, (4) Stops, 304 Stainless Steel Center-Hole Float
- Product Type Float Kit
- Compatible with Series 9036D, 9036G, 9038A
Product Information
- Brand Telemecanique Sensors
- MFR # 9049A6CS
- Zoro # G7532953
- UPC # 785901597353
- Country of Origin Mexico
- Category Level Sensors
Details
Item | Float Kit |
For Use With | 9038A Class, Mfr. No. 9036DG |
Includes | (2) 5 ft 304 Stainless Steel Rods, (4) Stops, 304 Stainless Steel Center-Hole Float |
Product Type | Float Kit |
Compatible with Series | 9036D, 9036G, 9038A |
Description
Float Kit, For Use With 9038A Class, Mfr. No. 9036DG, Includes (2) 5 ft 304 Stainless Steel Rods, (4) Stops, 304 Stainless Steel Center-Hole Float
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX Series, 30A, 12V DC, Non-Indicating (FMX-30)
- CROUSE HINDS CONDULET IRON LB 3IN CONDUIT OUTLET BODIES AND Box (LB87)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- VYNCKIER Enclosure (VJ1008HWPL1)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG30Z20)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, 2-1/2" MNPT, ClsOnRse, SS (9037HG33Z20)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- Telemecanique Sensors Sensors