Shop All Sensor Accessories
Telemecanique Sensors
Flexible Tape, F/ Magnet Actuated Sensor
Mfr # 7096
Zoro # G3214671
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- For Use With SG Magnet Actuated Proximity Sensor
- Includes Magnet
Product Information
- Brand Telemecanique Sensors
- MFR # 7096
- Zoro # G3214671
- UPC # 785901216599
- Country of Origin United States
- Category Sensor Accessories
Details
Item | Magnet Actuator, Flexible Tape |
Material | vinyl |
For Use With | SG Magnet Actuated Proximity Sensor |
Includes | Magnet |
Description
Magnet Actuator, Flexible Tape, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- PANDUIT Tubular Ring Term, non-Insul, 1 - 2 AWG, #10 stud, S2-10R-T, PK 200 (S2-10R-T)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- Telemecanique Sensors Sensor Accessories