Shop All Level Switches
Telemecanique Sensors
DPST Mechanical Alternator Close Tank Close on Rise 600VAC 50 psi
Mfr # 9038DG8
Zoro # G2584066
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 600VAC
- Max. Pressure 50 psi
- NEMA Rating 1
- Tank Connection Size 5-1/8 in
Product Information
- Brand Telemecanique Sensors
- MFR # 9038DG8
- Zoro # G2584066
- UPC # 785901508052
- Country of Origin Mexico
- Category Level Switches
Dimensions
Tank Connection Size | 5-1/8 in |
Conduit Size | 1/2 in to 3/4 in |
Overall Length | 2.63 in |
Height | 9.82 in |
Width | 6.5 in |
Stem Thread Size | 5 1/8 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 6.84 in |
Overall Height | 4.47 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Float Travel 8 3/4 in, NEMA Rating 1, Tank Connection Size 5-1/8 in, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 2.63 in, Height 9.82 in, Width 6.5 in, Contact Form DPST-4NC, Max. Current 600 A, Max. Voltage 600 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Body Material Steel, Float Position Below
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (2400-50S-3P)
- PULSAFEEDER Seat Tfe, .50 Ball Valve (L0800300-FTF)
- STAR BRITE Cleaner Bilge Qt (080532PW)
- UNDERHILL Gulp Syringe Water Removal Pump (A-G12S-C)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG33)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DG2)
- TELEMECANIQUE SENSORS Float Switch 575Vac 2Hp H +Options (9037HG38Z20)
- TELEMECANIQUE SENSORS DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG32)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG31R)
- DAYTON NO Mechanical Float Switch 230VAC (6PNU8)
- Telemecanique Sensors Level Switches