Telemecanique Sensors

Cylindrical Ultrasonic Sensor, SS Case


product price: $371.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Circuit Type Analogue
  • Length 1.18 in
  • Width 1.18 in
  • Depth 4.02 in
  • Diameter 30 mm
See all product information

Product Information

Dimensions

Length 1.18 in
Width 1.18 in
Depth 4.02 in
Diameter 30 mm
Length (Straight Wireway) 1.18 in
Threaded Length 75.75 mm
Minimum Size Of Detected Object cylinder diameter 1 mm 1 m

Details

Item Cylindrical Ultrasonic Sensor
Circuit Type Analogue
Power Required 14 to 30V DC
Electrical Connection 5 Pin M12 Male Connector
Output 0 to 10V
IP Rating 65, 67
Case Material Stainless steel 316L
Operating Frequency 120 kHz
Operating Temp. Range -13 Degrees F to 158 Degrees F
Response Time 100 msec
Description/Special Features With synchronization mode, Software configurable
Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508
Sensor Name XXS
[Sn] Nominal Sensing Distance 1-1 m adjustable with remote teach push-button || 1-1 m software with kit
Transmission Frequency 120 kHz
Deviation Angle From 90° Of Object To Be Detected -15-15°
Maximum Switching Capacity >= 1 kOhm overload and short-circuit protection
[Us] Rated Supply Voltage 24 V DC reverse polarity protection
Function Available with synchronisation mode || software configurable
Current Consumption 65 mA
Marking CE
Resistance To Electromagnetic Fields 10 V/m level 3 IEC 61000-4-3
Vibration Resistance +/-1 mm 10-55 Hz)IEC 60068-2-6
Blind Zone 155-155 mm
Series Name general purpose
Shock Resistance 30 gn in all 3 axes 11 ms IEC 60068-2-27
Front Material epoxy || rubber || resin
Sensor Type ultrasonic sensor
[Sa] Assured Operating Distance 0.155-1 m teach mode)
Type Of Output Signal analogue
Sensor Design cylindrical M30
Maximum Delay First Up 180 ms
Enclosure Material stainless steel 316L
Ambient Air Temperature For Operation -25-70°C
Setting-Up teach mode || configurator software
Supply Voltage Limits 14-30 V DC
Maximum Delay Recovery 100 ms
[Sd] Sensing Range 0.155-1 m
Detection System diffuse
Resistance To Electrostatic Discharge 8 kV IEC 61000-4-2
Resistance To Fast Transients 2 kV IEC 61000-4-4
Analogue Output Function 0...10 V
Status Led output state 1 LED yellow) || echo state 1 LED green)
Wiring Technique 5-wire
Ambient Air Temperature For Storage -40-80°C
Repeat Accuracy 0.001
Product Certifications cULus || E2 || EAC || RCM || Ecolab
Ip Degree Of Protection IP65 conforming to IEC 60529 || IP67
Deviation Angle From 90° Of Object To Be Detected -15-15°

Description

Cylindrical Ultrasonic Sensor, Case Material Stainless steel 316L, Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection 5 Pin M12 Male Connector, Length 1.18 in, Width 1.18 in, Depth 4.02 in, Power Required 14 to 30V DC, IP Rating 65, 67, Operating Frequency 120 kHz, Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.