Shop All Ultrasonic Sensors
Telemecanique Sensors
Cylindrical Ultrasonic Sensor, PBT Case
Mfr # XXS30P1VM12
Zoro # G3464046
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Analogue
- Length 1.18 in
- Width 1.18 in
- Depth 2.53 in
- Diameter 30 mm
Product Information
- Brand Telemecanique Sensors
- MFR # XXS30P1VM12
- Zoro # G3464046
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 1.18 in |
Width | 1.18 in |
Depth | 2.53 in |
Diameter | 30 mm |
Length (Straight Wireway) | 1.18 in |
Details
Item | Cylindrical Ultrasonic Sensor |
Circuit Type | Analogue |
Power Required | 14 to 30V DC |
Case Material | Polybutylene terephthalate (PBT) |
Output | 0 to 10V |
Operating Temp. Range | -13 Degrees F to 158 Degrees F |
Operating Frequency | 200 kHz |
Description/Special Features | With synchronization mode, Software configurable |
Electrical Connection | 5 Pin M12 Male Connector |
IP Rating | 65, 67 |
Response Time | 100 msec |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508 |
Description
Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, 0 to 10V Output, Circuit Type Analogue, Electrical Connection 5 Pin M12 Male Connector, Length 1.18 in, Width 1.18 in, Depth 2.53 in, Power Required 14 to 30V DC, IP Rating 65, 67, Operating Frequency 200 kHz, Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 11-14kW (100373)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNOQ)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 18mm dia. (XXS18B1AM12)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 18mm dia. (VM18VAQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT2000BP1277)
- Telemecanique Sensors Ultrasonic Sensors