Shop All Ultrasonic Sensors
Telemecanique Sensors
Cylindrical Ultrasonic Sensor, PBT Case
Mfr # XXS30P1AM12
Zoro # G3465954
original price:
$394.56
4% off
new price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Type Analogue
- Length 1.18 in
- Width 1.18 in
- Depth 2.53 in
- Diameter 30 mm
Product Information
- Brand Telemecanique Sensors
- MFR # XXS30P1AM12
- Zoro # G3465954
- Country of Origin United States
- Category Ultrasonic Sensors
Dimensions
Length | 1.18 in |
Width | 1.18 in |
Depth | 2.53 in |
Diameter | 30 mm |
Length (Straight Wireway) | 1.18 in |
Details
Item | Cylindrical Ultrasonic Sensor |
Circuit Type | Analogue |
Power Required | 10 to 30V DC |
Output | 4 to 20mA |
Case Material | Polybutylene terephthalate (PBT) |
Standards | CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508 |
Description/Special Features | With synchronization mode, Software configurable |
Operating Frequency | 200 kHz |
IP Rating | 65, 67 |
Response Time | 100 msec |
Operating Temp. Range | -13 Degrees F to 158 Degrees F |
Electrical Connection | 5 Pin M12 Male Connector |
Description
Cylindrical Ultrasonic Sensor, Case Material Polybutylene terephthalate (PBT), Diameter 30 mm, 4 to 20mA Output, Circuit Type Analogue, Electrical Connection 5 Pin M12 Male Connector, Length 1.18 in, Width 1.18 in, Depth 2.53 in, Power Required 10 to 30V DC, IP Rating 65, 67, Operating Frequency 200 kHz, Standards CSA C22.2 No 14, EN/IEC 60947-5-2, UL 508, Operating Temp. Range -13 Degrees F to 158 Degrees F, Description/Special Features With synchronization mode, Software configurable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102E14S2P)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAL2)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1CAQ)
- BANNER ULTRASONIC 15-24V-DC OTHER SENSOR (Q45ULIU64ACRQ6)
- Telemecanique Sensors Ultrasonic Sensors