Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 8mm, PNP
Mfr # XS508B1PBM8
Zoro # G6227051
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Product Information
- Brand Telemecanique Sensors
- MFR # XS508B1PBM8
- Zoro # G6227051
- UPC # 785901931324
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Proximity Sensor Diameter | 8 mm |
Length (Straight Wireway) | 42 mm |
Details
Proximity Sensor Style | Cylindrical Proximity Sensor |
Item | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NC |
Max. Detecting Distance | 1.5 mm |
Proximity Sensor Electrical Connection | 3 Pin M8 Connector |
Shielded / Unshielded | Shielded |
Basic Proximity Sensor Case Material | Metal |
Case Material | 303 Stainless Steel |
Proximity Sensor Operating Frequency | 2,500 Hz |
Max. Current Load | 200mA |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 65, 67 |
Standards | CE Compliance, CSA Certified, UL Listed |
Description/Special Features | Overload And Short-Circuit Protection, Reverse Polarity, Yellow LED Output Indication |
Description
Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 3 Pin M8 Connector, Output Mode NC, IP Rating 65, 67, Case Material 303 Stainless Steel, Length 42 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS4P12PA370D)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- Telemecanique Sensors Sensors