Shop All Proximity Sensors
Telemecanique Sensors
Cylindrical Proximity Sensor, 6mm, NPN
Mfr # XS506B1NBL2
Zoro # G6068492
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NC
Product Information
- Brand Telemecanique Sensors
- MFR # XS506B1NBL2
- Zoro # G6068492
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 51 mm |
Proximity Sensor Diameter | 6 mm |
Length (Straight Wireway) | 51 mm |
Description
Cylindrical Proximity Sensor, Inductive, 6 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 2,500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 65, 68, Case Material 303 Stainless Steel, Length 51 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- CAMDEN Wave to Open Touchplate (CM-332/42SW-SGLR)
- Telemecanique Sensors Sensors