Shop All Sensor Accessories
Telemecanique Sensors
Corner Cube Reflector, 1.1 x 1.3 In
Mfr # XUZC24
Zoro # G0439074
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Shape Rectangular
- Luminance Factor 6000X
- Max. Temp. 150 Degrees F
- For Use With Polarized Retroreflective Photoelectric Sensors
Product Information
- Brand Telemecanique Sensors
- MFR # XUZC24
- Zoro # G0439074
- UPC # 785901242598
- Country of Origin Germany
- Category Sensor Accessories
Dimensions
Width | 1.1 in |
Length | 1.3 in |
Length (Straight Wireway) | 1.3 in |
Accessory Dimension | 24 x 21 mm |
Details
Item | Corner Cube Reflector |
Material | Acrylic |
Shape | Rectangular |
Luminance Factor | 6000X |
Max. Temp. | 150 Degrees F |
For Use With | Polarized Retroreflective Photoelectric Sensors |
Color | black/silver |
Mounting Hole | Right/Left |
Accessory / Separate Part Category | sensor accessories |
Accessory / Separate Part Type | reflector |
Shape Of Reflector | rectangular |
Accessory / Separate Part Destination | standard reflex photo-electric sensor |
Description
Corner Cube Reflector, For Use With Polarized Retroreflective Photoelectric Sensors, Color Black/Silver, Material Acrylic, Rectangular Shape, Width 1.1 in, Length 1.3 in, Luminance Factor 6000X, 150 Degrees F Max. Temp., Mounting Hole Right/Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- Telemecanique Sensors Sensors