Shop All Safety Interlock Switches
Telemecanique Sensors
Coded magnetic switch XCSDMC-1 NC 1
Mfr # XCSDMC590L01M8
Zoro # G400422607
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient Air Temperature For Storage -40-85°C
- Electrical Shock Protection Class class II EN/IEC 61140
- Maximum Sensitivity To Magnetic Fields 0.3 mT
- Design rectangular, compact
- Safety Level can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMC590L01M8
- Zoro # G400422607
- Country of Origin France
- Category Safety Interlock Switches
Description
Coded magnetic switch XCSDMC - 1 NC + 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-2 NC-st (XCSDMC7905)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- Telemecanique Sensors Switches