Shop All Proximity Sensors
Telemecanique Sensors
Capacitive sensor-XT1-cylindrical M3
Mfr # XT230A1PAL2
Zoro # G700899369
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Delay Recovery 10 ms
- Shock Resistance 30 gn 11 ms IEC 60068-2-27
- Body Type fixed
- Supply Voltage Limits 10-30 V DC
- Maximum Delay First Up 100 ms
Product Information
- Brand Telemecanique Sensors
- MFR # XT230A1PAL2
- Zoro # G700899369
- Country of Origin China
- Category Proximity Sensors
Details
Item | Capacitive sensor - XT1 - cylindrical M3 |
Maximum Delay Recovery | 10 ms |
Shock Resistance | 30 gn 11 ms IEC 60068-2-27 |
Body Type | fixed |
Supply Voltage Limits | 10-30 V DC |
Maximum Delay First Up | 100 ms |
Maximum Voltage Drop | <2.5 V closed) |
Series | XT2 |
Vibration Resistance | 10 gn 1 mm 10-55 Hz)IEC 60068-2-6 |
Maximum Delay Response | 10 ms |
Differential Travel | < 1...20 % Sr |
Description
Capacitive sensor - XT1 - cylindrical M3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (MAX-40)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230BLNAL2)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- Telemecanique Sensors Proximity Sensors